Beli spiral notebook di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABILITY ONE Standard Notebook & NotepadDeskripsi:Lined notepads provide space to organize notes and lists. They are uncovered and bound at the top for quick access to notes, and are backed with sturdy cardstock for support when writing. Pads with perforated sheets detach easily when needed.atribut:
- UNSPSC: 14111514
- Pages Numbered: No
- maruman Note Book A4Deskripsi:Note Book A4 Maruman n570a/b-03 Spiral greenseptcoleur NoteBook/ memocover material: ppbinding: double coil36 lines, 80 sheets, 7mm-ruled with perforations, 70 g/?merek: Marumanmade in japanpanjang: 29.7cmlebar: 22.5cmtinggi: 1.2cmatribut:
- Size: A4
- Cover Material: PP
- M&G Nature Soft Spiral Notebookatribut:
- E-level Q4: N
- Number of Sheets: 80
- Positioning: M&G style
- Daiichi Note Book DPR A5 (Blocknote)atribut:
- Size: A5
- Color: Classic Black
- Number of Sheets: 50
- GASTA Buku Tulis Spiralatribut:
- Color: Random
- SWORLD Spiral Binding Notebook A5atribut:
- Number of Sheets: 80
- Outer Carton Size (mm): 460x195x270
- Size: A5
- Thickness: 60C
- EAGLE Files Spiral Notebook TomexDeskripsi:Spiral Notebook yang berisi 80 lembar kertas bergaris 70 gr ukuran A5, dengan cover pilihan motif yang menarik, membuat anda asik menulis kegiatan anda atau mencatat hal-hal penting atau apa saja sepanjang hari. Spiral Notebook ini juga bisa dijadikan hadiah yang menarik buat anak, temen sekolah, temen kuliah, temen kerja, temen arisan dan temen2x lainnya.-Merk: Tomex-Ukuran: 21.3 X 15,5 cm
- TOMEX Spiral Note Book A5atribut:
- Size: A5
- King Jim Ring notebook "Raseno" dedicated loose leafDeskripsi:This is special loose-leaf paper that can be used with the ring notebook "LASENO." "LASENO" is a ring notebook that has never been seen before, using a "soft spiral ring."atribut:
- Number of Page: 50 sheets
- Ruled Line: Horizontal ruled (B ruled)
- Ruled Width (mm): 6
- Berkshire Cleanroom Notebook & PaperDeskripsi:Cleanroom notebooks are spiral bound to keep pages together and lay flat.
- KOKUYO Soft Ring GridDeskripsi:This is a ring notebook that uses KOKUYO's uniquely developed "new sensation soft ring".Since the ring shape is "D" shaped, the ring width is compact and does not have the bulky feel that is typical of ring notebooks.The paper is thicker than regular soft ring notebooks, making it difficult to see through with writing instruments.A cut-off type with micro-perforations that allows you to neatly separate only the pages you need.Adopts 5mm grid rules that make it easy to write figures and tables.It has a matte PP cover design that fits well in business settings.atribut:
- Material (Ring): Olefin resin
- maruman Note Book SpiralDeskripsi:NoteBook Maruman n294-01 red Spiral cover material: cardboardbinding: Spiral sc type50 sheets, 7mm-ruled, 68 g/㎡ panjang = 15,5 cm, lebar = 9,5 cm, tinggi = 1,2 cm, diameter = - cm
- maruman Spiral Notebookatribut:
- Size: A4
- Number of Page: 80
- Ruled Width (mm): 6.5 (with memory)
- KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis)Deskripsi:Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Paper Quality: High-quality paper
- Bookbinding: Wireless binding
- Standard: JIS standard item
- Apica NotebookDeskripsi:Notebook A5 bisa digunakan untuk sekolah, kuliah dan perkantoran. Ukuran A5 50lembar dengan 24 lubang 7mm.atribut:
- Size: A5
- Number of Sheets: 50
- SWORLD Spiral Binding Notebook B5atribut:
- Number of Sheets: 80
- Outer Carton Size (mm): 460x285x270
- Size: B5
- Thickness: 60C
- M&G Gaspard et Lisa Double Spiral Notebookatribut:
- Color: Random Color
- E-level Q4: ED
- IP Type: G&L
- Positioning: Major M&G Style
Daftar Harga spiral notebook Terbaru March 2026
| Deli Spiral Notebook | Rp5.900 |
| ABILITY ONE Standard Notebook & Notepad | Rp349.900 |
| maruman Note Book A4 | Rp719.900 |
| M&G Nature Soft Spiral Notebook | Rp22.900 |
| Daiichi Note Book DPR A5 (Blocknote) | Rp37.900 |
| GASTA Buku Tulis Spiral | Rp6.900 |
| SWORLD Spiral Binding Notebook A5 | Rp48.900 |
| EAGLE Files Spiral Notebook Tomex | Rp26.900 |
| TOMEX Spiral Note Book A5 | Rp23.900 |
| King Jim Ring notebook "Raseno" dedicated loose leaf | Rp46.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)























































































































































/P102891412-1.jpg)









/1cP103006048-3.jpg)